Shop All Headers & Wire Housings
Te Connectivity
24P RCPT VAL-U-LOK V0
Mfr # 2-1586019-4
Zoro # G800956337
product price: $0.64
/ea
Sold in multiples of 150 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards CSA Certified; UL E28476; UL Recognized
- Length 51.6 mm
- Features Circuit Identification Feature
- Height 11.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586019-4
- Zoro # G800956337
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 51.6 mm |
Height | 11.8 mm |
Width | 0.787 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Application | Power, Signal |
Color | White |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Wire Type | Discrete |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Contact Type | Socket |
Number of Contacts | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- REMKE Cord Grip, Alum, 3" NPT, 2.625-2.812 (RSR-902)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings