Shop All Headers & Wire Housings
Te Connectivity
24P PM PLUG VAL-U-LOK V0
Mfr # 2-1586018-4
Zoro # G200956319
product price: $0.47
/ea
Sold in multiples of 1200 for $564.00
$564.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Width 0.94 in
- Standards CSA Certified; UL E28476; UL Recognized
- Length 51.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586018-4
- Zoro # G200956319
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Length | 51.6 mm |
Height | 9.6 mm |
Max. Insulation Dia. | 0.122 in |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Features | Circuit Identification Feature |
Application | Power, Signal |
Color | White |
Contact Type | Pin |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-0 |
Wire Type | Discrete |
Connector Terminates To | Wire & Cable |
Number of Contacts | 24 |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NGY)
- SKYLARK CONTROL FAN SLIDE 3SPD (SFSQ-FH-WH)
- TEMPO COMMUNICATIONS Battery, Li-Ion, 3 Cell Smbus (1160-0104)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings