Shop All Headers & Wire Housings
Te Connectivity
24P MINI UMNL PLUG HSG
Mfr # 770587-1
Zoro # G500957566
Sold in multiples of 30 for $86.70
$86.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Mini-Universal MATE-N-LOK Cap Housing
- Number of Rows 2
- Material Nylon
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770587-1
- Zoro # G500957566
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Housing |
Color | White |
For Use With | Mini-Universal MATE-N-LOK Cap Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 4.14 mm |
Connector Terminates To | Wire & Cable |
Number of Contacts | 24 |
Contact Type | Socket |
Max. Voltage | 600V AC/DC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 3.1 A A (H200)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279740S)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- HALEX 3/8 In Flex Anti Short Bushing 35/Bg (75401)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings