Shop All Headers & Wire Housings
Te Connectivity
24P FH PLUG VAL-U-LOK V2
Mfr # 2-1586000-4
Zoro # G300956066
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Features Circuit Identification Feature
- Material Nylon
- Color Natural
- Width 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586000-4
- Zoro # G300956066
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.937 in |
Length | 2.031 in |
Height | 9.6 mm |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
Features | Circuit Identification Feature |
Material | Nylon |
Color | Natural |
For Use With | Printed Circuit Board |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Contact Type | Pin |
Terminal Type | Crimp |
Hole Center to Center | 4.2 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Max. Voltage | 600V AC |
Flammability Rating | UL 94 V-2 |
Wire Type | Discrete |
Number of Contacts | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 (HSN-100 1" Blk 6)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. RD (87-6500)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings