Shop All Headers & Wire Housings
Te Connectivity
24P DUAC REC HSG
Mfr # 2-106527-4
Zoro # G400956843
Sold in multiples of 150 for $139.50
$139.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC
- Height 0.74 in
- Width 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-106527-4
- Zoro # G400956843
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 0.74 in |
Width | 0.46 in |
Length | 51.7 mm |
Details
Item | Connector |
Color | Natural |
Number of Rows | 2 |
Max. Voltage | 600V AC |
Material | Nylon |
Connector Type | Receptacle |
Max. Temp. | 105°C |
For Use With | Printed Circuit Board |
Hole Center to Center | 4.2 mm |
Features | Circuit Identification Feature |
Standards | CSA, UL E28476 |
Number of Contacts | 24 |
Contact Type | Socket |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K54N1V2)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D10/3 L Series 10A, 3 Pole, 480V AC, D Curve (33V904)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings