Shop All Headers & Wire Housings
Te Connectivity
24 MODIV HSG COMP DR .100CL
Mfr # 1-87456-9
Zoro # G800955187
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.1 mm
- Number of Rows 2
- Length 30.61 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-87456-9
- Zoro # G800955187
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 6.1 mm |
Length | 30.61 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Material | Nylon |
Standards | UL E28476; CSA LR7189 |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Connection Material | Beryllium Copper |
Number of Contacts | 24 |
Connector Type | Receptacle |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Current Rating | 3 A |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Amber, 30mm (9001A24)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings