Shop All Wire Terminals
Te Connectivity
23P MTA100 HDR ASSY F/L SQ STR
Mfr # 2-640456-3
Zoro # G900928333
product price: $1.19
/ea
Sold in multiples of 70 for $83.30
$83.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Features Unshrouded Header
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-640456-3
- Zoro # G900928333
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 2.4 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Max. Voltage | 250V AC |
Item | Connector |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2-1/2'' Rigid Strut Clamp, 25PK (SC250R)
- WINNIE INDUSTRIES 2in. Bridle Ring with Nail, 100PK (WACTBR200)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-1SR)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB260VH)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal #10 Stud PK25 (164426-025)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- ICM CONTROLS 102Fb 10 Minutes Adjustable (ICM102FB)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 15PK (69961)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- Te Connectivity Wire Terminals