Shop All Pin & Sleeve Receptacles
Te Connectivity
23-57 CPC POSTD SKT RECPT
Mfr # 796329-1
Zoro # G301025587
product price: $32.45
/ea
Sold in multiples of 3 for $97.35
$97.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Keyed, Threaded Coupling Mating Retention
- Use With Wire-to-Panel
- Terminal Type Socket
- Operating Temp. Range -40 – 105°C
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796329-1
- Zoro # G301025587
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Features | Keyed, Threaded Coupling Mating Retention |
Use With | Wire-to-Panel |
Terminal Type | Socket |
Operating Temp. Range | -40 – 105°C |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- IDEAL Push-in Wire Connector, 0.6"L, PK100 (30-088J)
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- Te Connectivity Pin & Sleeve Receptacles