Shop All Headers & Wire Housings
Te Connectivity
22POS MICRO MNL RCPT HSG
Mfr # 2-794617-2
Zoro # G300956639
Sold in multiples of 80 for $119.20
$119.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Max. Voltage 250V AC/DC
- Application Power, Signal
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-794617-2
- Zoro # G300956639
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Color | Black |
Number of Rows | 2 |
Max. Voltage | 250V AC/DC |
Application | Power, Signal |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Terminal Type | Crimp |
Material | Nylon |
Hole Center to Center | 3 mm |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Number of Contacts | 22 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 40#, 9", Black, 500/Case (CTUV940)
- CRYDOM Solid State Relay, 3.5 to 32VDC, 60A (D06D60)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW899-A2)
- SIEMENS Miniature Circuit Breaker, BQD Series 70A, 2 Pole, 480V AC (BQD270)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings