Shop All Headers & Wire Housings
Te Connectivity
22P SL156 HSG W/O LCK RAMP
Mfr # 2-640251-2
Zoro # G800956238
product price: $0.94
/ea
Sold in multiples of 250 for $235.00
$235.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 18 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-640251-2
- Zoro # G800956238
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Height | 6.35 mm |
Length | 3.433 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
For Use With | SL .156 Contacts |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Listed |
Terminal Type | Crimp |
Material | Nylon |
Connector Terminates To | Wire & Cable |
Current Rating | 6.5 A |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 22 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001SKS46BH13)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings