Shop All Headers & Wire Housings
Te Connectivity
22P RCPT VAL-U-LOK GW
Mfr # 2-1969603-2
Zoro # G500956958
Sold in multiples of 150 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power, Signal
- Color White
- Material Polyamide
- Height 11.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1969603-2
- Zoro # G500956958
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.7 mm |
Width | 0.779 in |
Length | 47.4 mm |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Color | White |
Material | Polyamide |
Standards | CSA Certified; UL E28476; UL Recognized |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Number of Contacts | 22 |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 48" - 1-Pack - Red (306648)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/4In (N248-294)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG06-0001-01)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings