Shop All Headers & Wire Housings
Te Connectivity
22P PM PLUG VAL-U-LOK V2
Mfr # 2-1969599-2
Zoro # G500956804
product price: $0.41
/ea
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material Nylon
- Width 0.94 in
- Height 9.6 mm
- Length 47.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969599-2
- Zoro # G500956804
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Height | 9.6 mm |
Length | 47.4 mm |
Details
Item | Housing |
Number of Rows | 2 |
Material | Nylon |
Application | Power, Signal |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 22 |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Hole Center to Center | 4.2 mm |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.938-2.062, Size 7 (RSR-6733)
- VELCRO BRAND 75 ft L Reclosable Fastener OR (176079)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings