Shop All Headers & Wire Housings
Te Connectivity
22P FH PLUG VAL-U-LOK V0
Mfr # 2-1586017-2
Zoro # G100956099
Sold in multiples of 1600 for $704.00
$704.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Printed Circuit Board
- Features Circuit Identification Feature
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1586017-2
- Zoro # G100956099
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 47.4 mm |
Height | 9.6 mm |
Width | 0.937 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
For Use With | Printed Circuit Board |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Color | White |
Material | Nylon |
Terminal Type | Crimp |
Max. Voltage | 600V AC |
Contact Type | Pin |
Hole Center to Center | 4.2 mm |
Number of Contacts | 22 |
Max. Temp. | 105°C |
Wire Type | Discrete |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi (APAN41H012LB02200#-NSR)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) Lo, PK200 (97 99 355)
- MONOPRICE Premium Cable Management, 2.1in.Hx4.1in.W (7308)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings