Shop All Headers & Wire Housings
Te Connectivity
22P DUAC REC HSG
Mfr # 2-106527-2
Zoro # G100956839
product price: $1.15
/ea
Sold in multiples of 39 for $44.85
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC
- Height 0.74 in
- Width 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-106527-2
- Zoro # G100956839
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 0.74 in |
Width | 0.46 in |
Length | 47.5 mm |
Details
Color | Natural |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 600V AC |
Standards | CSA, UL E28476 |
Material | Nylon |
For Use With | Printed Circuit Board |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Features | Circuit Identification Feature |
Hole Center to Center | 4.2 mm |
Number of Contacts | 22 |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (26W47)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- SIEMENS Central Processing Unit 6ES73152EH140AB0 (6ES7315-2EH14-0AB0)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings