Shop All Headers & Wire Housings
Te Connectivity
22 MTE SHRD PIN HSG SR LATCH
Mfr # 2-103653-1
Zoro # G300956677
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6.604 mm
- Number of Rows 1
- Length 58.29 mm
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-103653-1
- Zoro # G300956677
- Country of Origin Mexico
- Category Headers & Wire Housings
Dimensions
Height | 6.604 mm |
Length | 58.29 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Material | Thermoplastic |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Contact Type | Pin |
Terminal Type | Insulation Displacement Crimp |
Connector Type | Plug |
Connection Material | Phosphor Bronze |
Hole Center to Center | 2.54 mm |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Number of Contacts | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- GARDNER BENDER Metal Insulated Staple, Blue, 1/2", PK4000 (MSI-950B)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings