Shop All Wire Terminals
Te Connectivity
22-16 PIDG R/T 2BA NYLON EXP.1
Mfr # 151730
Zoro # G000974766
product price: $0.60
/ea
Sold in multiples of 200 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Commercial: 22 to 16 AWG, Military: 22 to 18 AWG
- Insulation Type Nylon
- Stud Size M5
- Insulation Color Red
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 151730
- Zoro # G000974766
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Barrel Inside Dia. | 0.145 in |
Overall Length | 0.972 in |
Details
Wire Range | Commercial: 22 to 16 AWG, Military: 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Standards | MIL-T-7928 |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Item | Ring Terminal |
Features | Wire Insulation Support |
Max. Voltage | 300V |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON 3 Wire Industrial Straight Blade Plug 125VAC 20A (1512-PW6P-AM)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 1 Pole, 240/415V AC, D Curve (M9F43102)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- ANCOR 440-Piece Nylon Connectors & Terminal Kit (250101)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK100 (166102-100)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- Te Connectivity Wire Terminals