Shop All Wire Terminals
Te Connectivity
22-16 F.E.P.G. SPADE 3BA STUD
Mfr # 342118-1
Zoro # G700975551
product price: $0.62
/ea
Sold in multiples of 250 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Vinyl, PVC
- Stud Size #8
- Insulation Color Red
- Overall Length 0.925 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 342118-1
- Zoro # G700975551
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.925 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Vinyl, PVC |
Insulation Color | Red |
Seam | Standard, Closed Barrel |
Features | Sheared Terminal |
Max. Voltage | 600V |
Item | Spade Terminal |
Wire Type | Regular Wire |
Max. Temp. | 221 Degrees F |
Terminal Type | Spade Tongue |
Terminal Orientation | Offset, Straight |
Insulation Dia | 0.106 to 0.142 in |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- SIEMENS Miniature Circuit Breaker, Q Series 15/15A, 1 Pole, 120V AC (Q1515NC)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 3 D (F1.5X3LG6)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK50 (RC10-14FL)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- 3M 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (MVU10-6RX)
- STA-KON 18-14 AWG Nylon Ring Terminal #4 Stud PK100 (RB14-4)
- PROSOURCE Electrical Connector Assortment, Red, Yellow, Blue, Green Black, Tin Plated (60208)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- Te Connectivity Wire Connectors & Disconnects