Shop All Wire Terminals
Te Connectivity
21P MTA100 HDR ASSY SQ STR POL
Mfr # 2-640454-1
Zoro # G300928339
Sold in multiples of 1000 for $1,750.00
$1,750.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Pin Length (In.) 0.295 in
- Max. Voltage 250V AC
- Overall Length 2.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-640454-1
- Zoro # G300928339
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 2.2 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Item | Connector |
Max. Voltage | 250V AC |
Terminal Type | Straight Pin |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2A2A)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- CAROL 18 AWG 2 Conductor Portable Cord 300V 50 ft. BK (01310)
- ECLIPSE TOOLS Ring Terminal, 12-10 AWG, 1/4" Stud, PK10 (902-417-10)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- JANDORF Term Butt Spl High Temp 16-14G 60855 (3400520)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- Te Connectivity Wire Terminals