Shop All Headers & Wire Housings
Te Connectivity
20W MQS RCPT HSG GREEN
Mfr # 953119-1
Zoro # G400957543
product price: $0.53
/ea
Sold in multiples of 200 for $106.00
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rows 2
- Max. Voltage 16V DC
- Height 0.63 in
- Width 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 953119-1
- Zoro # G400957543
- Country of Origin Belgium
- Category Headers & Wire Housings
Dimensions
Height | 0.63 in |
Width | 0.63 in |
Length | 26.1 mm |
Details
Color | Green |
Number of Rows | 2 |
Max. Voltage | 16V DC |
Max. Temp. | 100°C |
Material | Glass-Filled PBT |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 HB |
Number of Contacts | 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Large Tester Replacement Leads, PK2 (RTL-200)
- NVENT CADDY Beam Clamp, C-Clamp, For 3/8 in Threaded Rod, Electro-Galvanized Cast Iron, 500 lb Load Capacity (3000037EG)
- HUBBELL WIRING DEVICE-KELLEMS Lever Switch, 1/4" Dia. Mounting Hole (RL121)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6AA2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings