Shop All Headers & Wire Housings
Te Connectivity
20Pos SL156 Contact Retainer
Mfr # 2-2132074-0
Zoro # G901043110
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Max. Temp. 105°C
- For Use With SL-156 Housings
- Type Terminal Position Assurance
- Hole Center to Center 3.96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2132074-0
- Zoro # G901043110
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Black |
Max. Temp. | 105°C |
For Use With | SL-156 Housings |
Type | Terminal Position Assurance |
Hole Center to Center | 3.96 mm |
Material | Polyester, PBT |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT CANNON KPSE 6C 6#20 SKT PLUG (KPSE06F106SA206)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- D-LINE Tee, PVC, White, Clip Over (FLET5025W)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings