Shop All Headers & Wire Housings
Te Connectivity
20P RCPT VAL-U-LOK V2 BLK
Mfr # 2-1586075-0
Zoro # G400956461
Sold in multiples of 625 for $331.25
$331.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.787 in
- Height 11.8 mm
- Color Black
- Length 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1586075-0
- Zoro # G400956461
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.787 in |
Height | 11.8 mm |
Length | 1/8 in |
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Application | Power |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Number of Contacts | 20 |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Hole Center to Center | 4.2 mm |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, 1NC/1NO, 15A @ 240V AC, Actuator Location: Top (XCMD2102C12)
- TRUMETER Hour Meter, AC Quartz, Polymer, Flush (722-0002)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings