Shop All Headers & Wire Housings
Te Connectivity
20P RCPT VAL-U-LOK V0
Mfr # 2-1969614-0
Zoro # G800957044
product price: $0.55
/ea
Sold in multiples of 2500 for $1,375.00
$1,375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Width 0.779 in
- Standards CSA Certified; UL E28476; UL Recognized
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969614-0
- Zoro # G800957044
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Width | 0.779 in |
Height | 11.7 mm |
Length | 43.2 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | Natural |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Application | Power, Signal |
Number of Contacts | 20 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 8A, 250V AC, 80A at 250V AC, 5 PK (S506-8-R)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 50A, 700V AC, Non-Indicating (A70QS50-4)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (44YV22)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KKA31U2N)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings