Shop All Headers & Wire Housings
Te Connectivity
20P RCPT VAL-U-LOK GW
Mfr # 2-1969603-0
Zoro # G600956919
product price: $0.85
/ea
Sold in multiples of 150 for $127.50
$127.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.779 in
- Color White
- Height 11.7 mm
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969603-0
- Zoro # G600956919
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.779 in |
Height | 11.7 mm |
Length | 43.2 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | White |
Material | Polyamide |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Hole Center to Center | 4.2 mm |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Number of Contacts | 20 |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Terminal Type | Crimp |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-1CR)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 6-50R, Black (9650FR)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings