Shop All Headers & Wire Housings
Te Connectivity
20P PM PLUG VAL-U-LOK V2
Mfr # 2-1969599-0
Zoro # G300956745
product price: $0.35
/ea
Sold in multiples of 250 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 9.6 mm
- Color Natural
- Length 1.7 in
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1969599-0
- Zoro # G300956745
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 1.7 in |
Width | 0.94 in |
Details
Item | Housing |
Number of Rows | 2 |
Color | Natural |
Application | Power, Signal |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Terminal Type | Crimp |
Number of Contacts | 20 |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- REIKU Elbow 90 deg., 0.669 in., Black, Nylon (VPBRB-17N02)
- EATON BUSSMANN Semiconductor Fuse, FWP-B Series, 80A, Fast-Acting, 700V AC, Bolt-On (FWP-80B)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings