Shop All Headers & Wire Housings
Te Connectivity
20P PM PLUG VAL-U-LOK V0
Mfr # 2-1586018-0
Zoro # G200956333
product price: $0.32
/ea
Sold in multiples of 300 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color White
- Height 9.6 mm
- Length 43.2 mm
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586018-0
- Zoro # G200956333
- Country of Origin Taiwan, Province of China
- Category Headers & Wire Housings
Dimensions
Height | 9.6 mm |
Length | 43.2 mm |
Width | 0.94 in |
Max. Insulation Dia. | 3.1 mm |
Details
Item | Housing |
Number of Rows | 2 |
Color | White |
Application | Power, Signal |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Nylon |
Contact Type | Pin |
Max. Voltage | 600V AC |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Wire Type | Discrete |
Number of Contacts | 20 |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings