Shop All Headers & Wire Housings
Te Connectivity
20P PM PLUG VAL-U-LOK PM GW
Mfr # 2-1586861-0
Zoro # G900956596
product price: $0.60
/ea
Sold in multiples of 1500 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color White
- Application Power
- For Use With Printed Circuit Board
- Width 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586861-0
- Zoro # G900956596
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Height | 9.6 mm |
Length | 1.7 in |
Max. Insulation Dia. | 0.122 in |
Details
Item | Connector |
Number of Rows | 2 |
Color | White |
Application | Power |
For Use With | Printed Circuit Board |
Material | Polyamide |
Features | Circuit Identification Feature |
Standards | CSA Certified; UL E28476; UL Recognized |
Wire Connector Style | Rectangular |
Max. Voltage | 600V AC |
Number of Contacts | 20 |
Max. Temp. | 105°C |
Contact Type | Pin |
Wire Type | Discrete |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-2 |
Connector Type | Plug |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010CR)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- SIEMENS Manual Motor Starter, 3R, 7, 9 NEMA Rating, 1 Poles (SMFFR1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings