Shop All Wire Terminals
Te Connectivity
20P MTA156 HDR FLRA FB 30AU LF
Mfr # 5-641210-0
Zoro # G100928690
product price: $13.29
/ea
Sold in multiples of 10 for $132.90
$132.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Right Angle, Through Hole - Solder
- Application Power, Printed Circuit Board
- Features Unshrouded Header
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-641210-0
- Zoro # G100928690
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.4 in |
Overall Length | 3.276 in |
Details
Insulation Color | Natural |
Connection Type | Right Angle, Through Hole - Solder |
Application | Power, Printed Circuit Board |
Features | Unshrouded Header |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Item | Connector |
Terminal Type | Pin |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- MIGHTY TIE Cable Ties, 4", UV Black, Light Duty, PK100 (MT4180C)
- CAMOZZI Mag Proximity Switch (CSV-220)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- DISCO Red Vinyl 22-18 WireTerminal 5/16" Stud Size Ring Type PK50 (3507PK)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3141M)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- Te Connectivity Wire Terminals