Shop All Wire Terminals
Te Connectivity
20P MTA100 HDR ASSY NARROW AU
Mfr # 2-644884-0
Zoro # G200928279
product price: $5.89
/ea
Sold in multiples of 15 for $88.35
$88.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Max. Voltage 250V AC
- Pin Length (In.) 0.295 in
- Features Breakaway Header
- Terminal Type Straight Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-644884-0
- Zoro # G200928279
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 2.088 in |
Details
Insulation Color | Natural |
Max. Voltage | 250V AC |
Features | Breakaway Header |
Terminal Type | Straight Pin |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Item | Connector |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 3 Conductor Portable Cord 600V 50 ft. BK (02769)
- ZORO SELECT Wall Switch, 15A, Gray, 3-Way Type, Toggle (4803BGRY)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (M14-6R/SX)
- PANDUIT 8 AWG Vinyl Ring Terminal 1/4" Stud PK25 (PV8-14R-QY)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10FN-C)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- PANDUIT 2 AWG Vinyl Ring Terminal 1/4" Stud PK10 (PV2-14RX-XY)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Insulated Ring Terminals 8PK (69968)
- Te Connectivity Wire Terminals