Shop All Wire Terminals
Te Connectivity
20P MTA100 CONN ASSY POL RIB
Mfr # 5-643814-0
Zoro # G700928854
Sold in multiples of 250 for $1,187.50
$1,187.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Terminal Type Closed End Receptacle
- Overall Length 50.8 mm
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-643814-0
- Zoro # G700928854
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 50.8 mm |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Item | Connector |
Max. Voltage | 250V AC |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Connection Material | Copper Alloy |
Wire Type | Discrete Wire, Stranded |
Features | Strain Relief |
Application | Wire and Cable, Power |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wall Plate 1G Despard 1Hole Iv (K1I)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- ZORO SELECT Corrugated Tubing, Nylon, 5/16 in., 100 ft (16Y257)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD32BL)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- ECM INDUSTRIES 6Circuit Terminal Block (GTB-406)
- PANDUIT 6 AWG Vinyl Ring Terminal 1/4" Stud PK200 (PV6-14R-T)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- Te Connectivity Wire Terminals