Shop All Headers & Wire Housings
Te Connectivity
20P DUAC REC HSG
Mfr # 2-106527-0
Zoro # G100956952
product price: $0.85
/ea
Sold in multiples of 200 for $170.00
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 2
- Max. Voltage 600V AC
- Height 0.74 in
- Width 0.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-106527-0
- Zoro # G100956952
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 0.74 in |
Width | 0.46 in |
Length | 43.3 mm |
Details
Color | Natural |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 600V AC |
Material | Nylon |
Max. Temp. | 105°C |
Standards | CSA, UL E28476 |
Connector Type | Receptacle |
Features | Circuit Identification Feature |
For Use With | Printed Circuit Board |
Hole Center to Center | 4.2 mm |
Flammability Rating | UL 94 V-2 |
Contact Type | Socket |
Number of Contacts | 20 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings