Shop All Headers & Wire Housings
Te Connectivity
20P DUAC 94V2 W0/PEG WO/DH LF
Mfr # 2-1586491-0
Zoro # G101041527
product price: $1.69
/ea
Sold in multiples of 65 for $109.85
$109.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Natural
- For Use With Printed Circuit Board
- Flammability Rating UL 94 V-2
- Connector Type Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1586491-0
- Zoro # G101041527
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Nylon |
Color | Natural |
For Use With | Printed Circuit Board |
Flammability Rating | UL 94 V-2 |
Connector Type | Header |
Contact Type | Pin |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Current Rating | 9 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- CALBRITE Male Compression Cnnctr, 1-1/2in, 2-1/4inL (S61500MC00)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings