Shop All PCB Connectors
Te Connectivity
2.0MM PITCH HEADER DIP 16P
Mfr # 1-1470108-6
Zoro # G701040593
product price: $0.88
/ea
Sold in multiples of 1890 for $1,663.20
$1,663.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Temperature Thermoplastic
- Color Natural
- Max. Voltage 100V DC
- Features Shrouded
- Standards CSA LR7189; UL E28476
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1470108-6
- Zoro # G701040593
- Country of Origin China
- Category PCB Connectors
Details
Item | PCB Mount Header |
Material | High Temperature Thermoplastic |
Color | Natural |
Max. Voltage | 100V DC |
Features | Shrouded |
Standards | CSA LR7189; UL E28476 |
Number of Rows | 2 |
Wire Type | Discrete |
Contact Plating Thickness | 100 µin |
Number of Contacts | 16 |
Connector Terminates To | Printed Circuit Board |
Terminal Finish | Tin Plated |
Contact Type | Pin |
Connection Material | Copper Alloy |
Current Rating | 3 A |
Max. Temp. | 85°C |
Contact Finish | Tin Plated |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 2 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO 470 Dual Function Tachometer (0563 0470)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- TAYMAC Electrical Box, 283.5 cu in, Outlet Box, 1 Gang, Aluminum (MKG4280SS)
- KMC Cable Clamp, 1/2" dia., 3/4" W, PK10 (COL0813SS)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Te Connectivity PCB Connectors