Shop All Headers & Wire Housings
Te Connectivity
2.0MM HSG 13POS
Mfr # 1-440129-3
Zoro # G800955088
Sold in multiples of 30000 for $10,800.00
$10,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 24 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-440129-3
- Zoro # G800955088
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Height | 0.177 in |
Width | 0.272 in |
Length | 27.9 mm |
Max. Insulation Dia. | 0.059 in |
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Max. Temp. | 85°C |
Hole Center to Center | 2 mm |
For Use With | 440054-x- 440205-x- 1775470-x- 440055-x- 1734827-x- 1775469-x |
Material | Thermoplastic |
Terminal Type | Crimp |
Connection Material | Copper Alloy |
Connector Type | Receptacle |
Number of Contacts | 13 |
Current Rating | 3 A |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2731-B)
- RACOORPORATED Electrical Box, 21 cu in, Square Box, Steel, Square (8193)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412201608CST)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings