Shop All Headers & Wire Housings
Te Connectivity
2.0MM HSG 11POS
Mfr # 1-440129-1
Zoro # G800955132
Sold in multiples of 35000 for $10,150.00
$10,150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 24 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-440129-1
- Zoro # G800955132
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Height | 4.5 mm |
Width | 0.272 in |
Length | 23.9 mm |
Max. Insulation Dia. | 0.059 in |
Details
Item | Connector |
Color | Natural |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Max. Temp. | 85°C |
Terminal Type | Crimp |
Connector Type | Receptacle |
For Use With | 440054-x-, 440205-x-, 1775470-x-, 440055-x-, 1734827-x-, 1775469-x |
Hole Center to Center | 2 mm |
Material | Thermoplastic |
Connection Material | Copper Alloy |
Number of Contacts | 11 |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- GARDNER BENDER Gardner Bender 1/2 in. W Steel Cable Staple , 100PK (MS-150)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings