Shop All Relay Accessories
Te Connectivity
20C250=SPRING HOLD-DOWN R10 .0
Mfr # 3-1393159-6
Zoro # G301037474
product price: $1.29
/ea
Sold in multiples of 75 for $96.75
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With R10 Relays
- Body Material Stainless Steel
- Product Type Accessory
- Accessory Type Hold-Down Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393159-6
- Zoro # G301037474
- Country of Origin United States
- Category Relay Accessories
Details
For Use With | R10 Relays |
Body Material | Stainless Steel |
Product Type | Accessory |
Accessory Type | Hold-Down Spring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 80V DC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-DCC)
- CAROL 18 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02769.35T.01)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC (5133380)
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, diode, green LED, for all sockets, 24...60V DC (RZM031BN)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- SCHNEIDER ELECTRIC Spring, Retaining, Strap (8501NH7)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 2" L (AT4-2)
- CRYDOM Heat Sink, DIN Rail Bracket Mounting Kit (HK2)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 30A (SSR230DIN-AC22)
- Te Connectivity Relay Accessories