Shop All Relay Accessories
Te Connectivity
20C228=SPRING HOLD-DOWN KUP .0
Mfr # 1419111-3
Zoro # G001037453
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miniature Relays
- Accessory Type Hold-Down Spring
- Product Type Accessory
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1419111-3
- Zoro # G001037453
- Country of Origin United States
- Category Relay Accessories
Details
For Use With | Miniature Relays |
Accessory Type | Hold-Down Spring |
Product Type | Accessory |
Body Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT Velocity Fuses, Velocity Fuse 7 Gpm (058-1015)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDX, 1 Gang, Malleable Iron (FDX-1-75)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SCHNEIDER ELECTRIC Rev Cont 600Vac Iec Special Pk Of 20 (LC2DREQ3856G1)
- FINDER Plastic ejector/retaining clip for 95.83.3 and 95.85.3, 10PK (095.91.3)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 2 Ft (18Z760)
- FUNCTIONAL DEVICES-RIB Mounting Rail, 4" W x 48" L (AT4-48)
- JOHNSON CONTROLS Relay, Current Type, 0.72"D, 24VAC/DC Coil (CRCSDP-NO-24)
- Te Connectivity Relay Accessories