Shop All Relay Accessories
Te Connectivity
20C217=SPRING HOLD-DOWN KH .03
Mfr # 1419111-2
Zoro # G401037459
product price: $0.61
/ea
Sold in multiples of 200 for $122.00
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Miniature Relays
- Accessory Type Hold-Down Spring
- Terminal Length 21.44 mm
- Body Material Stainless Steel
- Product Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1419111-2
- Zoro # G401037459
- Country of Origin United States
- Category Relay Accessories
Dimensions
Terminal Length | 21.44 mm |
Details
For Use With | Miniature Relays |
Accessory Type | Hold-Down Spring |
Body Material | Stainless Steel |
Product Type | Accessory |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS DC to DC Converter, 18-36V DC to 24V DC, 70VA, 0 Hz, Metal (TY583862)
- HALEX 12 Combo Coupling (91531)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (BE-2RB-A4)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- OMRON Relay Base Socket Relay Parts And Accessory 10PK (P7TF-05)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6450AXXSZS-DC3)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 24" L (MT212-24)
- CRYDOM Heat Sink, 1.2 Deg C/W DIN Rail Mount (HS122DR)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- Te Connectivity Relay Accessories