Shop All Wire Terminals
Te Connectivity
.205 FAST TEST TAB BR
Mfr # 60613-1
Zoro # G700941563
Sold in multiples of 600 for $114.00
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/8 in
- Connection Type Through Hole
- Max. Temp. 230 Degrees F
- Terminal Type Tab
- Application Printed Circuit Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 60613-1
- Zoro # G700941563
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/8 in |
Details
Connection Type | Through Hole |
Max. Temp. | 230 Degrees F |
Terminal Type | Tab |
Application | Printed Circuit Board |
Contact Plating Material | Unplated |
Terminal Orientation | Straight |
Mounting Type | Stud Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- PANDUIT Fitting, Right Angle, Ld10, Ei, PK10 (RAF10EI-X)
- SQUARE D Auxiliary Contact, 1 NO (9999D10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #10 Stud Size, Blue, 10 PK (SVS2-5-10)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 31/32" Insulated Spade Terminals 15PK (69991)
- STA-KON 18-14 AWG Nylon Ring Terminal #6 Stud PK100 (RB14-6)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal 1/4" Stud PK50 (24C949)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (4FRD5)
- Te Connectivity Wire Terminals