Shop All Wire Terminals
Te Connectivity
205 FAST TEST TAB 020TPCRS
Mfr # 60921-4
Zoro # G000941621
product price: $0.23
/ea
Sold in multiples of 400 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 0.145 in
- Terminal Type Flag
- Overall Length 1.276 in
- Terminal Orientation Straight
- Contact Plating Material Steel, Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60921-4
- Zoro # G000941621
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 0.145 in |
Overall Length | 1.276 in |
Details
Terminal Type | Flag |
Item | Tab |
Terminal Orientation | Straight |
Contact Plating Material | Steel, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH110B)
- WIEGMANN Cylinder Lock (WAL12AR)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, 277/480V AC, D Curve (FAZ-D3/2-NA)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (P10-10R-D)
- GARDNER BENDER Gtb-406 Terminal Block 6Circ 3 (GTB-406)
- STA-KON 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (10RC-516)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (5WHG5)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-6-600-EC)
- Te Connectivity Wire Terminals