Shop All Wire Disconnects
Te Connectivity
.205 FAST REC 18-14 TPBR
Mfr # 42781-2
Zoro # G700979559
Sold in multiples of 16000 for $1,600.00
$1,600.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 - 14 AWG
- Overall Length .615 in
- Terminal Type Receptacle
- Contact Base Material Brass
- Barrel Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42781-2
- Zoro # G700979559
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Wire Size | 18 - 14 AWG |
Overall Length | .615 in |
Accepts Wire Insulation Diameter Range | .13 - .179 in |
Mating Tab Width | .205 in |
Wire Insulation Diameter (Max) | .179 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 40A, 3 Pole, 240V AC (THQL32040)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SQUARE D Thermal Unit, 1.43 to 1.78A (B2.10)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- GARDNER BENDER Disconnect, Male, 14 to 16 AWG, Blue, PK80 (10-153M)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (4FRE2)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- POWER FIRST Piggyback, Single Crimp, Vinyl, 22-16, PK50 (31A492)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C708)
- Te Connectivity Wire Connectors & Disconnects