Shop All Wire Terminals
Te Connectivity
205 FAST REC 18-14 016PHBZ
Mfr # 42239-4
Zoro # G000979938
Sold in multiples of 20000 for $4,800.00
$4,800.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.82 to 2.08 mm²
- Insulation Type Non-Insulated
- Wire Type Stranded, Discrete Wire
- Overall Length 0.53 in
- Connection Type F-Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 42239-4
- Zoro # G000979938
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.53 in |
Details
Wire Range | 0.82 to 2.08 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Discrete Wire |
Connection Type | F-Crimp |
Seam | Open |
Terminal Type | Quick Connect Receptacle |
Connection Material | Phosphor Bronze |
Standards | CSA Certified; UL Rating |
Application | Wire & Cable |
Terminal Orientation | Straight |
Contact Plating Material | Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Plug, SS, 2.50" Conduit Size (WAS200SS)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420R)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L5-15R (4729-C)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RA18-10FL)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- ANCOR 12-10 AWG - #8 Nylon Flanged Spade Terminal - 25-Pack (210322)
- Te Connectivity Wire Terminals