Shop All Vibration Sensors
Te Connectivity
+/-200G VOLTAGE OUT 1 AXIS ACCELEROMETER
Mfr # 805M1-0200
Zoro # G400973956
Sold in multiples of 20 for $2,939.80
Free Shipping & Returns
$2,939.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3 to 5.5 VDC
- Type 3-Wire Voltage
- Frequency Range (Hz) 1 to 8000 Hz
- Temperature Range (F) -40 to 212 °F
- Enclosure Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 805M1-0200
- Zoro # G400973956
- Country of Origin Unknown
- Category Vibration Sensors
Details
Voltage | 3 to 5.5 VDC |
Type | 3-Wire Voltage |
Frequency Range (Hz) | 1 to 8000 Hz |
Temperature Range (F) | -40 to 212 °F |
Enclosure Material | Stainless Steel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3056)
- SIEMENS Illuminated Push Button Operator, 22 mm, Blue (3SU1001-0AA50-0AA0)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A (365AA0)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- ROBERTSHAW Vibration Switch, SPDT, 0.5- 7A, 120VAC (6000-105)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-109)
- DWYER INSTRUMENTS Vibration Transmitter, Vibration Xmtr 020Ma (VBT-1)
- STI ACCELEROMETER 18-30V-DC VIBRATION SENSOR (CMCP787A)
- Te Connectivity Sensors