Shop All Headers & Wire Housings
Te Connectivity
20 SHORT PT RCPT HSG DR .100CL
Mfr # 104483-3
Zoro # G500955890
product price: $1.35
/ea
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 32 AWG
- Max. Single Wire Size 20 AWG
- Number of Rows 2
- Max. Voltage 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104483-3
- Zoro # G500955890
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 32 AWG |
Max. Single Wire Size | 20 AWG |
Height | 5.02 mm |
Length | 25.34 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Max. Voltage | 300V AC |
Standards | UL E28476; CSA LR7189 |
Terminal Type | Crimp |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Hole Center to Center | 2.54 mm |
Flame Retardant | Yes |
Material | Thermoplastic |
Number of Contacts | 20 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Single Pole, 20A 120/277V AC, Back and SideWired, Black (CSB120BK)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- CALCONDUIT Nipple, 1-1/2 in. x 5 in., GRC (876673)
- VESTIL Extruded, Rubber Bumper Stop, 36" (BS-36)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings