Shop All Wire Terminals
Te Connectivity
20 DF PIN CONT SMALL PACK
Mfr # 66570-8
Zoro # G200954766
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Connection Type Crimp Snap-In, Solder
- Terminal Type Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 66570-8
- Zoro # G200954766
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 18 AWG |
Application | Signal, Wire and Cable |
Connection Type | Crimp Snap-In, Solder |
Terminal Type | Pin |
Item | Contact |
Connection Material | Brass |
Max. Temp. | 221 Degrees F |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Red (HS355-S500-RED)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (567)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK50 (24C963)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 10 Pcs (MDD5.5-250-10)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- Te Connectivity Wire Connectors & Disconnects