Shop All Wire Terminals
Te Connectivity
20 DF PIN CONT SMALL PACK
Mfr # 6-66506-1
Zoro # G200952526
product price: $0.49
/ea
Sold in multiples of 200 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 to 20 AWG
- Stud Size Size 20
- Application Signal, Wire and Cable
- Features Wire Insulation Support
- Connection Type Crimp Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-66506-1
- Zoro # G200952526
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 24 to 20 AWG |
Application | Signal, Wire and Cable |
Features | Wire Insulation Support |
Item | Contact |
Connection Type | Crimp Snap-In |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin |
Connection Material | Brass |
Insulation Dia | 0.05 to 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Mounting Track, DIN Rail Mount, 1 m Lg, 35 mm W, 7.65 mm H, Aluminum (16-700DIN)
- EATON BUSSMANN Fuse, RK1 Class, LPN-RK-SP Series, Time Delay, 6-1/4A, 250V AC, Nonindicating (LPN-RK-6-1/4SP)
- EATON BUSSMANN Circuit Limiter, ANL Series, 225A, Fast-Acting, 32V AC, Bolt-On (ANL-225)
- EATON Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN59DN0B5E020)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100 (M18-10FBX)
- Q2 PRODUCTS 12-10 GA. NYLON 1/4" RING TERMINAL (AWG Yellow 10-12) (RB4-14)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- MIDWEST FASTENER 12 WG to 10 WG x #10 Uninsulated Ring Terminals 1 12PK (67026)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 25-Pack (312525)
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK25 (RV10-10Q)
- Te Connectivity Wire Connectors & Disconnects