Shop All Wire Terminals
Te Connectivity
20 DF PIN CONT L.P.
Mfr # 745254-7
Zoro # G000953747
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Stud Size Size 20
- Insulation Color Yellow
- Application Signal, Wire and Cable
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 745254-7
- Zoro # G000953747
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | Size 20 |
Details
Wire Range | 26 to 22 AWG |
Insulation Color | Yellow |
Application | Signal, Wire and Cable |
Item | Contact |
Max. Temp. | 221 Degrees F |
Terminal Type | Pin |
Features | Wire Insulation Support |
Connection Material | Brass |
Connection Type | Crimp Snap-In |
Insulation Dia | 0.04 to 0.05 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 200 VA, 55°C, 120/240V AC, 240/480V AC (MT0200M)
- SERCO Cable Clamps, Cable Clamp 3/16 (441-103)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (ZB4BD4)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (A18-8FL)
- POWER FIRST 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (4FRG1)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- STA-KON 22-16 AWG Nylon Fork Terminal #10 Stud PK100 (RA18-10F)
- PANDUIT Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25 (P8-56RHT6-Q)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- Te Connectivity Wire Terminals