Shop All Cable Connectors
Te Connectivity
20 50S CABLE PLUG CONN/COV KIT
Mfr # 5749621-1
Zoro # G700947022
product price: $2.89
/ea
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Insulation Displacement Crimp (IDC)
- Insulated Yes
- Use With - Nonmetallic Building Cable Round Jacketed Cable
- Color Black
- Material Thermoplastic; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5749621-1
- Zoro # G700947022
- Country of Origin China
- Category Cable Connectors
Details
Cable Clamping Method | Insulation Displacement Crimp (IDC) |
Insulated | Yes |
Use With - Nonmetallic Building Cable | Round Jacketed Cable |
Color | Black |
Material | Thermoplastic; Steel |
Type | Plug |
Item | Connector |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25RM)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- ABB Nonmetallic Cable Connector, 1/2KO, 1.00In (3201-TB)
- IFM Wireable M12 connector (EVC817)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 35-Pack (VDV813-613)
- Te Connectivity Cord Grips