Shop All Headers & Wire Housings
Te Connectivity
2 Way Fastin-On 110 Housing Rec Pa66 Nat
Mfr # 626064
Zoro # G705912919
product price: $0.40
/ea
Sold in multiples of 250 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Color Natural
- Max. Temp. 105°C
- Terminal Type Receptacle
- Length 0.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 626064
- Zoro # G705912919
- Country of Origin Brazil
- Category Headers & Wire Housings
Dimensions
Length | 0.71 in |
Details
Item | Terminal Housing |
Material | Polyamide |
Color | Natural |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Insulated | No |
Number of Contacts | 2 |
Hole Center to Center | 4.6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323R)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .875-1.00 (RSR-416)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings