Shop All PCB Connectors
Te Connectivity
2 ROW BOX RECP 30 POS STAG
Mfr # 530776-1
Zoro # G901043684
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diallyl Phthalate
- Color Blue
- Contact Finish Gold Plated
- Hole Center to Center 2.54 mm
- Number of Contacts 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 530776-1
- Zoro # G901043684
- Country of Origin Unknown
- Category PCB Connectors
Details
Item | PCB Mount Receptacle |
Material | Diallyl Phthalate |
Color | Blue |
Contact Finish | Gold Plated |
Hole Center to Center | 2.54 mm |
Number of Contacts | 30 |
Number of Rows | 2 |
Terminal Type | Through Hole |
Terminal Finish | Tin-Lead Plated |
Connection Material | Beryllium Copper |
Contact Type | Socket |
Contact Plating Thickness | 50 µin |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver, Gauge: 12 (FS-200SS PG 60.00)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- NOARK Overload 9.0-12.5A 2 Pole (RHUS-5-12.5)
- MOXA Indust. 10/100Baset To 100Basefx Mdia Cnvrter, MltMode, Imc-21A-M-Sc (IMC-21A-M-SC)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Te Connectivity Wire Connectors & Disconnects