Shop All PCB Connectors
Te Connectivity
2 POS PCB MT 9.52MM HI CRT TBK
Mfr # 796741-2
Zoro # G601040006
product price: $3.15
/ea
Sold in multiples of 125 for $393.75
$393.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled Polyamide
- Min. Single Wire Size 24 AWG
- Color Green
- Max. Voltage 600V AC
- Features With Interlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 796741-2
- Zoro # G601040006
- Country of Origin Italy
- Category PCB Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 10 AWG |
Details
Material | Glass-Filled Polyamide |
Color | Green |
Max. Voltage | 600V AC |
Features | With Interlock |
Connector Type | Receptacle |
Current Rating | 30 A |
Connection Material | Brass |
Number of Rows | 1 |
Contact Finish | Tin Plated |
Connector Terminates To | Printed Circuit Board |
Hole Center to Center | 9.53 mm |
Number of Contacts | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity Wire Connectors & Disconnects